Just No Tools Wide TV Stand; Light Cherry with Black Tube - 10.9 x 41.3 x 15.6 in.
Mfr # LR379021
Zoro # G103951626
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR379021
- Zoro # G103951626
- UPC # 661541836741
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Just Series No Tools No hassles shelves and tables features the serenity of the Japanese living room life style. The white finished of the product delivers the clean and cozy feel and blend in with any room decor. These multifunctional tables and shelves suitable for any room that need storage shelves, display, TV entertainment or even kids room. The designs are simple and basic which fit into a modern stylish lifestyle. This series are made of 12mm E1 Grade medium density composite wood made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: Light Cherry with Black
- Dimensions: 10.9" H x 41.3" W x 15.6" L
- Weight: 16.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Dolly For Vertical Storage, 35 Chair Capacity (DY-35)
- SIGNMISSION Tiki Bar 2 Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999569)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- JONTI-CRAFT 20 Section Mobile Backpack Cubbie (3946JC)
- BOLTON FURNITURE Shaker Cottage 36 In. Tv Stand- Cherry (ASCA1060)
- MANHATTAN COMFORT TV Stand, LED Lights, Cream/White (17554)
- DESIGNED TO FURNISH 85.43 in. Sylvan TV Stand with 3 Drawer White (DE3063218)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, White (236BMC6)
- HUDSON & CANAL 65 in. Chabot Rectangular TV Stand with Log Fireplace Black Grain (TV1430)
- VTI MANUFACTURING VTI Manufacturing BL404SC 4 Silver Capspike Black Poles 4 Cherry Shelves AV Stand (BL404SC)
- SAUDER Harvey Park Entertainment Credenza Ro A2 , Accommodates up to a 70 in. TV weighing 95 lbs (433482)
- Highkey TV Stands & Entertainment Centers