Just 3-Tier No Tools Tube End Table; White with White Tube - 22.8 x 13.4 x 11.5 in.
Mfr # LR25358
Zoro # G803746478
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR25358
- Zoro # G803746478
- UPC # 657248177690
- Country of Origin China
- Category End Tables
Description
Just Series No Tools No hassles shelves and tables features the serenity of the Japanese living room life style. The white finished of the product delivers the clean and cozy feel and blend in with any room decor. These multifunctional tables and shelves suitable for any room that need storage shelves, display, TV entertainment or even kids room. The designs are simple and basic which fit into a modern stylish lifestyle. This series are made of 12mm E1 Grade medium density composite wood made from recycled materials of rubber trees. All the materials are manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Color: White
- Dimensions: 22.8" H x 13.4" W x 11.5" L
- Weight: 7.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 15-1/4" W 4 Drawer Vertical File, Black, Legal (4-2131-CBL)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- DESIGN TOSCANO Prowling Tiger Statue (EU6563)
- WINSOME TRADING Winsome Trading 92419 Genoa Rectanugular End Table with Glass Top and shelf (92419)
- MONARCH SPECIALTIES Accent Table - 44"L / Glossy White / Tempered Glass (I 3288)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- HOMEROOTS 21 in. Glass & Metal Square End Table Black (485875)
- FABULAXE 20 W, 20 L, 17.5 H (QI004229.WT)
- BAXTON STUDIO Triplet Round Glass Top End Table With Tripod Base (49-3433)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- Highkey End Tables