FR18046GYW-BK Rossi Modern 5-Tier Wall Floating Corner Shelf; French Oak Grey & Black
Mfr # LR1596025
Zoro # G203746856
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR1596025
- Zoro # G203746856
- UPC # 780997829296
- Country of Origin China
- Category Wall Shelving
Description
Rossi Modern 5-Tier Wall Floating Corner Shelf
Rossi Modern 5-Tier Wall Floating Corner Shelf is manufactured from MDF material that gives it additional durability and extended life span. Comes in multiple colors for easy customization, Espresso & French Oak Grey. The floating shelf has a modern design that will suit almost any decor. It is also decorative and fuctional for your home, office, or dorm room. Assembly is made easy with turn-and-tube design implemented, where no tools are required. Simple process by turning and twisting the poles againts the boards and tighten them.
Care instruction- Wipe clean with clean damped cloth and avoid using harsh chemical to prevent damage to the furniture. All the pictures are for illustration purposes only, decor items are not included in the set.
- Color: French Oak Grey & Black
- Weight: 9.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- LOWELL Alum Flat Panel 3U (AFP-3)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 36 in H, (1) Wide, (2) Openings, Medium Gray (DTS-121836-AMG)
- HIGHKEY 10024GYW-BK Turn-N-Tube 3-Tier Compact Multipurpose Shelf Display Rack (LR377073)
- HIGHKEY 11069WH-GR 5-Cube Reversible Open ShelfWhite & Green (LR377087)
- HIGHKEY 11069WH-LBL 5-Cube Reversible Open ShelfWhite & Light Blue (LR377456)
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 36"W x 9-1/2"H, Silver (WS-KD-36-GR)
- KNAPE & VOGT Kv 255 Alubrs 60 Shelf Standards Aluminum Brass 60 in. (255AL BR 60)
- WALL CONTROL Wall Control Slotted Pegboard 26 pc Hook Kit, Black (KT-200-DLX B)
- Highkey Wall Shelving