Econ Multipurpose Home Office Computer Writing Desk with Bin; French Oak Grey
Mfr # LR375179
Zoro # G503903010
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Econ Multipurpose Home Office Computer Writing Desk with Bin is designed to fit in your space, your style and fit on your budget. The medium density composite wood is manufactured in Malaysia and comply with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. The non-woven bin simply add in a sweet accent to the whole unit. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature.
Features- Econ Multipurpose Home Office Computer Writing Desk with Bin
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: French Oak Grey
- Weight: 37.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Steel Base, Black (4323BL)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB42RNDGY)
- HIGHKEY Compact Computer Study Desk; Espresso (LR93492)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Slate Teak (HONLDH72LS1)
- ALERA Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Cherry/Putty (ALESD216030PO)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- VIRCO 24 in. W, 30 in. H, Martest 21® Hard plastic (3400BRM)
- HIRSH 29.5 in D, 59 in W, 29.9 in H, Black / Weathered Charcoal, Steel (23987)
- Highkey Desks