Shop All Drapes & Curtains
Highkey
Collins Blackout Curtain; 52 x 63 in. - 2 Panels - White
Mfr # LR1582443
Zoro # G603915791
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR1582443
- Zoro # G603915791
- UPC # 780997786100
- Country of Origin China
- Category Drapes & Curtains
Description
Collins Blackout Curtain is made out of 100% Polyester which increases durability and life span of the product. Having the ability to keep light out and cool homes during hot summers, keep heat in during cold winter allows for uniqe and comfortable experience. They are designed to fit perfectly in most bedrooms, living rooms, kitechens, offices and etc. To ensure durability and longevity of the curtains.
Care Instruction- Machine washable in cold water, tumble dry, single wash cycle and no bleaching.
- Color: White
- No of Panel: 2 Panels
- Material: 100% Polyester
- Size: 52" x 63"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reversible Laminate Table Top, Rect, 71.5Wx23-5/8, Med Cherry/Mahogany (ALETT7224CM)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- ZORO SELECT 21" W Roll File, White (4KH35)
- SOUTHBEND Knob, Thermostat, Cooking (1161671)
- HIGHKEY Collins Blackout Curtain, 52 x 95 in. - 1 Panel - Dark Grey (LR1595163)
- BACK2BASICS Hummingbirds Window Tier, White - 60 x 30 in. (BA2585631)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-036-01)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-030-02)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-096-44)
- BAMBOO54 Wood Door 125 Strands Brown (53004)
- Highkey Drapes & Curtains