Shop All Fabric & Sewing
Highkey
88 Upholstery Vinyl Fire Retardant Fabric; Aztec
Mfr # LR1364152
Zoro # G704150183
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR1364152
- Zoro # G704150183
- UPC # 797410902955
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Upholstery Vinyl, Fire Retardant
- Adhesion of Coating: ASTM D751: Warp: 3 lbs/inch. , Fill: 3 lbs/inch Backing is a tricot knit
- White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl
- This transfer is due to the wide range of dyes now being used in clothing coming from different countries
- This is not a defect to the vinyl
- J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing
- Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye
- Clean fabrics with water-based cleaning agents or water based foam
- Upholstery Automotive Seating
- Color: Aztec
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 100% Polyester
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours Colorfastness to Light
- Tearstrength: Passes ASTM D1117 - Warp = 16 lbs & Fill = 14 lbs
- Tensilestrength: Passes ASTM D751 - Warp = 80 lbs & Fill = 55 lbs
- Railroaded: Non-Directional
- Style: Solids & Plain
- Thickness: 35.4 mm
- Width: 54"
- Weight: 26.50 oz per Linear Yard, 17.70 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra„¢ Pencil Sharpener, Single Hole, Plastic, 1-7/8", Smoke/Black (42851)
- SMEAD Folder, File, Lgl, 1/3 Ast, Mla Pk (SMD15334)
- CHARLES LEONARD Chenille 12in Stems, Assorted Colors, PK1000 (65490)
- ZORO SELECT Feedwheel (MH4DZR602G)
- MAYFAIR Mayfair 7 4.5 x 3 in. Heat Sealed Quilted Vinyl Diamond Fabric; Black (MAYFA7)
- PAPILION Papilion R074200090156100Y .38 in. Grosgrain Ribbon 100 Yards - Hot Pink (R074200090156100Y)
- DESIGNER FABRICS 54 in. Wide Red Textured Upholstery Fabric (A167)
- MASTER GARDNER Master Gardner 184805 3 x 100 ft. Green Thumb Land Fabric; Black (184805)
- TEEN TITANS 708 100 Percent Polyester Fabric, Bronze (NALA708)
- QUICKSTUDY 319242 Quick Study Reference Guide-Learning To Crochet (QU379626)
- DESIGNER FABRICS Designer Fabrics G722 54 in. Wide ; Brown; Solid Outdoor Indoor Marine Vinyl (G722)
- Highkey