60 in. Jensen TV Stand with Shelves; Espresso
Mfr # LR1593114
Zoro # G903951529
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR1593114
- Zoro # G903951529
- UPC # 780997687544
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
Liven up your living room with the modern looking Jensen TV Stand that showcases elegance and style. Refreshing color choices provides versatility to home decor and design styles. TV up to 65 inch while elevating viewing height for a better TV watching experience. Viewing at comfortable height reduces neck strain and back pain resulting in a healthier lifestyle. The TV Stand comes with ample shelves space for TV accessories and decor displays. Shelves are also designed with cable management features to keep wires and cables organized. Made of high quality wood tested for strength and durability, the stand is sturdy and made to last. Assembly is easy with the provided hardware and step by step clear assembly instruction.
Features- Manufactured from high quality particle board to ensure enhanced durability and longer product life span
- Can fit TV up to 65 inch
- Wipe clean with clean damped cloth. Avoid using harsh chemicals. Pictures are for illustration purpose. All decor items are not included in this offer.
- Color: Espresso
- Size: 60 in.
- Weight: 74.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set Olympic Queen-White (1000OQSH SLWH)
- HENRY Henry 314 Ready Set 3.5G (12257)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64117)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Med Maple Seat (41025PWMedMpl)
- EMERALD Universal Tabletop TV Stand, Fits 2375 Inch TVs (SM-720-1693)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, Rustic Brown and Yellow (224BMC94)
- CONVENIENCE CONCEPTS Oxford 1 Drawer Console Table, Espresso (HI2539678)
- HUDSON & CANAL TVs up to 65 in. Deacon Rectangular TV Stand Charcoal Gray (TV1544)
- VTI MANUFACTURING VTI Manufacturing BL404SC 4 Silver Capspike Black Poles 4 Cherry Shelves AV Stand (BL404SC)
- BAXTON STUDIO Adelino Modern and Contemporary Oak Brown Finished Wood 2-Drawer TV Stand (189-12001-ZORO)
- DAPHNES DINNETTE 60 in. TV Stand, Dark Taupe (DA2450604)
- Highkey TV Stands & Entertainment Centers