48 in. Traditions Dining Set with Cast-Top Table & Four Dining Chairs; Red - 5 Piece
Mfr # LR614279
Zoro # G403851749
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR614279
- Zoro # G403851749
- UPC # 654204891409
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Add a pop of color to your outdoor dining space with the Traditions 5-piece dining set from . Featuring golden-bronze frames decorated in scrolling cast-accents, this set includes a 48-inch cast-top dining table and four stationary dining chairs. Plush red cushions are included for each seat, ensuring that your family and guests stay comfortable throughout the meal. These foam cushions are treated to resist stains, moisture, UV harm and maintain their original shape. The dining chairs are constructed with rust-resistant aluminum frames that are lightweight for repositioning, yet sturdy enough to hold their own against the wind. Elegant cast-accents scroll across the perimeter of the 48-inch round table top. The center contains an open-lattice design as well as a 2-inch umbrella hole for additional convenience. Built-to-last and easy to maintain, the Traditions Collection will quickly become the centerpiece of your outdoor landscape as you enjoy unlimited meals under the sun.
Features- Traditions 5-piece outdoor dining set
- Includes four outdoor dining chairs, four seat cushions and a 48 in. round dining table
- Aluminum frames brushed in a golden-bronze finish for maximum protection and outdoor durability
- Elegant cast-accents scroll across the back of each chair and table-top
- Thick foam seat cushions are soft, comfortable, and maintain their original shape
- Thoughtfully designed with premium materials treated to resist moisture, rust and UV fading throughout the year
- 48-inch cast-aluminum tabletop with a 2-inch umbrella hole in the center
- Red olefin fabric is quick to dry, stain- and UV-resistant
- Care maintenance - simply spot clean as needed
- Some assembly required
- Size: 48 in.
- Color: Aluminum & Blue
- Dimension: 28" H x 48" L x 48" W
- Warranty: 1 year
- Weight: 61.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Umbrella Stand, 12 Umbrellas (1690SA)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- BIGGIES SCENES Window Well Scenes-Mountain Two, 120 in wide x 60 in high (BG-WW-MTO-120)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18B)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 36 H (K09-3636-S402-2)
- INTERNATIONAL CONCEPTS 42 in. Dual Drop Leaf Table with 2 Ladder Back Dining Chairs - 3 Piece Dining Set (K46-42DP-C2P)
- EAST WEST FURNITURE East West Furniture DLNA5-SBR-W 5PC Dinette Round Table with 2 Drop Leaves and 4 Chairs with Wood Seat (DLNA5-SBR-W)
- MONARCH SPECIALTIES Dining Set - 3Pcs Set / Black Metal And Top (I 1013)
- FLASH FURNITURE Rectangle Silver Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-SIL-GG)
- MONARCH SPECIALTIES Dining Table, 78 in. Rectangular, 18 in. Extension Panel, Veneer Top, Kitchen, Antique Grey Veneer (I 1391)
- EAST WEST FURNITURE East West Furniture EST-MAH-TP Eden Amazing Small Dining Table with Oak Table Top Surface & Asian Wood Kitchen Table with Pedestal Legs (EST-MAH-TP)
- Highkey Dining Room Tables & Sets