15095Bwith BK Turn-N-Tube Easy Assembly Multipurpose Shelf; Black Wood - 20.7 x 14.6 x 14.6 in.
Mfr # LR370648
Zoro # G303958487
Product Information
- Brand Highkey
- MFR # LR370648
- Zoro # G303958487
- UPC # 661541836512
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Multipurpose Shelf Experience the fun of D-I-Y even with your kids. The E1 Grade medium density composite wood is manufactured in Malaysia and made from recycled materials of rubber trees. The manufacturing process complies with the green rules of production. There is no foul smell, durable and the material is the most stable amongst the medium density composite woods. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature. All the products are produced and assembled 100-% in Malaysia with 95% - 100% recycled materials.
Features- Care instructions: Wipe clean with clean damped cloth. Avoid using harsh chemicals
- Simple and stylish look is ideal as a decorative and home living essentials. Suitable for any rooms needing additional storage or display spaces. Designed to meet the demand of low cost but durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly
- Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered medium density composite wood that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes
- Color: Black Wood
- Dimensions: 20.7" H x 14.6" W x 14.6" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Drafting Chair, 29 1/2-, Adjustable, Black (452R14)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- SAUDER Palladia Executive Desk Glacier Oak A2 (432726)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- YU SHAN CO USA Yu Shan CO USA Ltd 324-52 Montego 5 tier Bookcase Black (324-52)
- LORELL Lorell Wood Veneer Bookcase (LLR60070)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- WOOD SHED Wood Shed 705- Bookcase Solid Oak 7 Row Dowel Book Rack (705- Bookcase)
- OFFICESOURCE OS Laminate Collection Corner Bookcase (PL161MW)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- Highkey Bookcases & Bookshelves