12078BK-GY Turn-N-Tube 4-Tier Corner Display Rack Multipurpose Shelving Unit; Black & Grey
Mfr # LR377062
Zoro # G204069473
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR377062
- Zoro # G204069473
- UPC # 661541834495
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Turn-N-Tube Home Living Mini Storage and Organization Series 4-Tiers No Tools Tube Storage Shelving Unit . Unique Structure is Open display rack, shelves provide easy storage and display for decorative and home living accessories. Suitable for rooms needing vertical storage area. Designed to meet the durable and efficient furniture. It is proven to be the most popular RTA furniture due to its functionality, price, and the no hassle assembly. Smart Design is Easy Assembly and No tools required. A smart design that uses durable recycled PVC tubes and engineered particleboard that withstand heavy weight. Just repeat the twist, turn and stack mechanism, and the whole unit can be assembled within 10 minutes. Experience the fun of D-I-Y even with your kids . There is no foul smell, durable and the material is the most stable amongst the particleboards. The PVC tube is made from recycled plastic and is tested for its durability. A simple attitude towards lifestyle is reflected directly on the design of Furniture, creating a trend of simply nature.
Features- Turn-N-Tube 4-Tier Corner Display Rack Multipurpose Shelving Unit
- Wipe clean with clean damped cloth
- Avoid using harsh chemicals
- Color: Black & Grey
- Weight: 7.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- TUUCI Rib to Hub Fasteners (K100210)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (PF1115225EV)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MH)
- LUXOR Modular Classroom Bookshelf - Narrow Stacked Modules with Casters and Tabletop (MBSCB06)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- HASTINGS HOME Freestanding Ladder Bookcase, Black (789005POJ)
- TENNSCO Metal Bookcase, Six-Shelf, 34.5w x 13.5d x 78h, Black (B-78-BLK)
- HON Metal Bookcase, Three-Shelf, 34.5w x 12.63d x 41h, Black (HS42ABC.P)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- Highkey Bookcases & Bookshelves