Shop All Toilet Repair Parts
Highkey
0.75 in. Master Plumber Female Pipe Thread Tub Diverter Spout
Mfr # LR574339
Zoro # G804056118
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highkey
- MFR # LR574339
- Zoro # G804056118
- UPC # 723902374092
- Country of Origin China
- Category Toilet Repair Parts
Description
Make your everyday life more convenient and simpler with our range of bathroom supply that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Bath Tub Diverter Spout
- Finish: Chrome
- Pipe Inlet Size: 3/4 in.
- Pipe Bushing Size: 1/2 in.
- Nipple Size: 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Edgestone Single Robe Hook Brushed Nickel (YB4603BN)
- PARKER 3/4" Compression-Align Brass Union Tee 6PK (164CA-12)
- ANDERSON Green Leaf 1/2 in. MPT X 3/8 in. D FPT Nylon Bushing (CBRB123BG1)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- HIGHKEY Master Plumber Tape Faucet Seat Wrench (LR593262)
- HIGHKEY 8.5 in. Master Plumber Toilet Fill Valve (LR866119)
- HIGHKEY Master Plumber Plastic Toilet Flush Lever for Kohler Toilets (LR593285)
- HIGHKEY Master Plumber 10 in. Steel Basin Wrench (LR878290)
- HIGHKEY Master Plumber White Rubber Toilet Seat Washer (LR584639)
- HIGHKEY Master Plumber Toilet Tank Repair Kit (LR800617)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047192-0210A)
- Highkey Toilet Repair Parts