Shop All Computer Bags & Sleeves
Higher Ground
Higher Ground DKLT013GRY 13 in. DataKeeper Light Always-on Case with Shoulder Strap; Grey
Mfr # DKLT013GRY
Zoro # G203929457
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Higher Ground
- MFR # DKLT013GRY
- Zoro # G203929457
- UPC # 672093000962
- Country of Origin China
- Category Computer Bags & Sleeves
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- DataKeeper Light Always-on Case with Shoulder Strap
- High quality construction and modern designs
- Superior quality performance and reliability
- Color: Grey
- Size: 13"
- Application/Usage: Chromebook, Notebook
- Material: EVA Foam
- Height: 13.3"
- Width: 9.1"
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSUNG SSD Samsung Pm9A3 Mzql21T9Hcjr - Ssd - 1.92 Tb - U.2 Pcie 4.0 X4 Nvme (MZQL21T9HC)
- ILC Replacement for Ecovacs Icr18650-26j-4s1p Battery (ICR18650-26J-4S1P)
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- ILC Replacement For CAMERON SINO, CSCMA150MD (CS-CMA150MD)
- EVERKI USA Laptop Bag -Briefcase- Fits Up To 16 (EKB407NCH)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- LENOVO IDEA 15.6 Toploader T210 Black-ROW, GX40Q17229 (GX40Q17229)
- SOLO Urban Hybrid Laptop Brief/Backpack, 12-1/2"x17"x5", GY (USLUBN31010)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLU Amazon Echo Dot 2nd Generation Skin - Solid State Blue (AED2-SS-BLU)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- Higher Ground Computer Bags & Sleeves