Ledgewood Console Black Table
Mfr # HI206829
Zoro # G803850748
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Highboy
- MFR # HI206829
- Zoro # G803850748
- UPC # 652513269803
- Country of Origin United States
- Category Accent Furniture and Storage
Description
The simple yet charming look of the Ledgewood Console Table offers a practical solution for any home. Beautifully crafted from solid rubberwood this piece will stand up to any occasion. The tray like table top will keep your belongings safely and securely on the table without any worries of your favorite vases falling off the edge. Also featuring a bottom shelf where you can feature your favorite collectibles and keepsakes or add a family photo for a more personalized touch. This piece makes a great addition to nearly any room in your home including an entryway living room or bedroom. Clean lines paired with the tapered legs give this piece a timeless look. Look for other items from the Ledgewood Collection by for the complete look separately.
Features- Solid Rubberwood Construction
- Raised Tray Like Edges
- Tapered Legs with Clean Lines
- Color: Black
- Dimensions: L48 x W15 x H 34
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Razorback Chair, Black (86484BK)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- OFFICE STAR Leather Executive Chair, 18" to 21-3/4", Padded Arms, Black (EC9231-EC3)
- HIGHBOY Omega Console Table - (HI21797)
- HIGHBOY Designs2Go Baja Console Table (HI203131)
- HIGHBOY Northfield Hall Console Table; Weathered Grey (HI50697)
- HIGHBOY American Heritage Wood & Veneer Console Table with Drawer; Cherry (HI202169)
- HOME BASICS Home Basics Metallic Multi-Purpose Foldable Table, Silver (ZOR96324)
- BASICWISE Wooden Entryway Shoe Storage Bench with Cushion, Oak (QI003942.OK)
- VINTIQUEWISE Old World Map Leather Vintage Style Suitcase with Straps, PK 2 (QI003048.2)
- Highboy Accent Furniture and Storage