Highboy

Graystone 60 in. TV Stand; Gray & Black - 24 x 15.75 x 59.25 in.


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give your space an urban industrial look with the Graystone 60 inch TV Stand. Featuring a drawer for concealed storage as well as a top compartment that will house anything from TV and media needs to gaming consoles. Two side shelves provide additional space for display or open storage. With an open back panel you won't have to worry about wires as the Graystone TV Stand offers built in cable management. The powder coated metal frame ensures style and stability with a speckled finish for added character. This TV stand accommodates TV's up to 65 inches. This piece will become a staple in your home.

Features
  • Graystone Collection
  • Speckled Powder Coated Metal Frame
  • Drawer for Concealed Storage
  • Accommodates TVs up to 65 Inches
Specifications
  • Finish: Gray /Slate Gray Frame
  • Size: 60 Inch
  • Dimension: 24" H x 15.75" W x 59.25" L
  • Weight: 52 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.