No Product Image Available

High Tech Pet

BT-3 Bark Terminator


product price: $84.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This amazing little BT-3 collar can distinguish between nuisance barking and the more urgent intruder alarm type of barking. You can set the BT-3 to allow this type of barking to alert you of intruders or emergencies while preventing nuisance barking. That is just one of the many unique features found only on the BT-3.
With The All New Terminator 3, BARKING WON'T BE BACK!
The third generation Bark Terminator 3 is a completely new and advanced Bark Control System with three different modes of bark or howl detection plus the ability to select Shock or No-Shock with each mode. This allows you to tailor your own custom training program.
Bark Stopping Modes: Normal - Anti Bark Mode (Stops all barking), Anti Intruder Mode (Stops nuisance barking but allows intruder barking), Anti Howl Mode (Stops all barking and howling).
Stimulus Modes: Sound Only, Shock Only, Sound + Shock
Corrections: When the collar detects a bark or howl it generates an annoying “correction” which always consists of an audible tone and, if enabled, a low current shock. The dog learns that the annoyance goes away when the barking or howling stops.
Progressive Corrections: The number and frequency of corrections progressively increases if the dog keeps barking or howling. The first correction is just a short tone to get the dogs attention, but following corrections add shock (if enabled) and multiple pulses if the dog continues to bark or howl.
Automatic Correction Reduction: As the dog’s barking slows the processor automatically reduces the frequency and intensity of the corrections. When there is no barking/howling for 30 seconds, the correction is reduced to its minimum.
Panic Recovery Period: If the dog happens to panic and bark or howl uncontrollably for more than 15 seconds, the processor disables all corrections for a 20 second recovery period to let the dog calm down.
The No-Bark Reward: If your dog has not barked in a long time, the first bark or loud noise will not trigger a correction. This feature prevents generation of an unnecessary correction to a random event such as something falling and creating a loud noise. This feature is implemented in the Normal and Anti-Intruder modes, but not the Howl-Prevention mode.
Continuous Status Indicators: During normal operation, the BATT and SHOCK lights will flash in synchronization with every tone and shock correction respectively. This may be used to visually observe the corrections if you cannot hear the tone. Operates on B-3V8 battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.