Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, White, 36x45" Tacky, PK4
Mfr # TT-3645-34W
Zoro # G7543065
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand High-Tech Conversions
- MFR # TT-3645-34W
- Zoro # G7543065
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 45 in |
Details
Item | Tackified Mat |
Mat Color | White |
Description
Tackified Mat,White,36x45 In. Tacky,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Sleeve (2043)
- CONDOR Anti-Vibration Gloves, M, Blue/Gray, PR (2HEV3)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x60" Tacky, PK4 (TT-3660-34W)
- ENVIROTACK&TRADE EnviroTack 18x36 30-Layer Blue Disposable Adhesive Mat (PM 1836 34 B)
- High-Tech Conversions Bacteria & Dust Control Mats