Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, White, 36x36" Tacky, PK4
Mfr # TT-3636-34W
Zoro # G7543129
product price: $69.99
/pk 4, $17.50/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High-Tech Conversions
- MFR # TT-3636-34W
- Zoro # G7543129
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 36 in |
Details
Item | Tackified Mat |
Mat Color | White |
Description
Tackified Mat,White,36x36 In. Tacky,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Full Coverage, Blue, L, PR (377L-08-V)
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- MILWAUKEE TOOL Hard Hat (48-73-1201)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 11, PR (CHS-META)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x36" Tacky T, PK4 (TT-2436-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 36x45" Tacky T, PK4 (TT-3645-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- NOTRAX Footwear Sanitizing Mat, Black, 3 ft. L (351S3239BL)
- High-Tech Conversions Bacteria & Dust Control Mats