Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, White, 24x36" Tacky, PK4
Mfr # TT-2436-34W
Zoro # G7548010
product price: $57.95
/pk 4, $14.49/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High-Tech Conversions
- MFR # TT-2436-34W
- Zoro # G7548010
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Details
Item | Tackified Mat |
Mat Color | White |
Description
Tackified Mat,White,24x36 In. Tacky,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- GUARDIAN Air Weave Breathable Polyurethane Rain Poncho (973OD)
- GUARDIAN EQUIPMENT Recessed Mounted Eyewash Station Stainless Steel (GBF1735DP)
- DANNER Chelsea Boot, D, 11, Brown, PR (15484-11D)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- CONDOR Tacky Mat, Gray, 18 x 36 In, PK4 (6GPY5)
- High-Tech Conversions Bacteria & Dust Control Mats