Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, Gray, 25x45" Tacky T, PK4
Mfr # TT-2545-34G
Zoro # G7543555
product price: $68.19
/pk 4, $17.05/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Gray
- Overall Width 25 in
- Overall Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High-Tech Conversions
- MFR # TT-2545-34G
- Zoro # G7543555
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 25 in |
Overall Length | 45 in |
Details
Item | Tackified Mat |
Mat Color | Gray |
Description
Tackified Mat,Gray,25x45 In. Tacky T,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene (1112)
- 3M DBI-SALA Self-Rescue Backpack, 50 ft L, 1Leg (3320053)
- RADIANS T-Shirt, 76-13/64inL, XL, Unsx, 68inSleeve L (ST21-3POS-XL)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- High-Tech Conversions Floor Mats