Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, Clear, 22x30" Tacky, PK8
Mfr # TT-2230-38CL
Zoro # G7552113
product price: $139.99
/pk 8, $17.50/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Clear
- Overall Width 22 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High-Tech Conversions
- MFR # TT-2230-38CL
- Zoro # G7552113
- Country of Origin United States
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 22 in |
Overall Length | 30 in |
Details
Item | Tackified Mat |
Mat Color | Clear |
Description
Tackified Mat,Clear,22x30 In. Tacky,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- KISHIGO Large Class 3 High Visibility Vest, Orange (1243-L)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Black, Spandex (133-10)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x36" Tacky, PK4 (TT-3636-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x60" Tacky, PK4 (TT-3660-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 36x45" Tacky T, PK4 (TT-3645-34G)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- High-Tech Conversions Bacteria & Dust Control Mats