Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, Blue, 36x45" Tacky T, PK4
Mfr # TT-3645-34B
Zoro # G7552229
product price: $128.99
/pk 4, $32.25/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High-Tech Conversions
- MFR # TT-3645-34B
- Zoro # G7552229
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 36 in |
Overall Length | 45 in |
Details
Item | Tackified Mat |
Mat Color | Blue |
Description
Tackified Mat,Blue,36x45 In. Tacky T,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Right to Know Compliance Center, 24 In. W (2012)
- BULLARD Mylar Clear Lens Cover, Adhesive Edge, Replacement Lens Cover, 17 in W x 6 in H, 25 Per Pack (20LCL)
- PIG SpillBlocker Barrier Dike, 3-1/2 In, PK2 (PLR267-BK)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, L (O703L)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x36" Tacky T, PK4 (TT-3636-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x60" Tacky, PK4 (TT-3660-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- High-Tech Conversions Bacteria & Dust Control Mats