Shop All Bacteria & Dust Control Mats
High-Tech Conversions
Tackified Mat, Blue, 24x36" Tacky T, PK4
Mfr # TT-2436-34B
Zoro # G7483005
product price: $72.19
/pk 4, $18.05/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High-Tech Conversions
- MFR # TT-2436-34B
- Zoro # G7483005
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 36 in |
Details
Item | Tackified Mat |
Mat Color | Blue |
Description
Tackified Mat,Blue,24x36 In. Tacky T,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- 3M Respirator Filter, N95 Prefilter, 5N11, Filter Class/N95 (51138-46464)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH3X002500)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x45" Tacky, PK4 (TT-3645-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 24x36" Tacky T, PK4 (TT-2436-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x60" Tacky, PK4 (TT-3660-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, White, 36x36" Tacky, PK4 (TT-3636-34W)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 36x45" Tacky T, PK4 (TT-3645-34B)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- ZORO SELECT Tacky Mat, White, 18 x 36 In, PK4 (2UYC4)
- High-Tech Conversions Bacteria & Dust Control Mats