Shop All Tents
High Peak Outdoors
High Peak Outdoors PC4 Pacific Crest 4 Person Tent
Mfr # PC4
Zoro # G603893273
original price:
$124.99
6% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand High Peak Outdoors
- MFR # PC4
- Zoro # G603893273
- UPC # 66774400033
- Country of Origin China
- Category Tents
Description
The Pacific Crest 4 person tent is a great tent. It provides the perfect combination of light weight and durability. It was designed to be stable in strong winds and to support a light snow load. The huge rain cover provides a large Vestibule to keep your gear dry/protected and, if necessary, a dry place to prepare your meal. Speed clips allows this tent to be set up in all weather conditions in under three minutes. This is a complete tent package with everything needed, including the stakes.
Features- fiberglass poles
- Rainfly and Tent Body 100% Polyester PU
- 2000mm coating
- Carry Bag Size: 21" x 6"
- Sleeping Area: 6.75' x 7.87' - 4.25'
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tip Tooth Long 1U3302HX 1U3302SYL 1U3301 9N4302 8J5302 9J4302 964752 (1U3302)
- DESIGN TOSCANO Forever in Our Hearts Memorial Dog Statue (QL593931)
- MARSHALL EXCELSIOR Marshall Excelsior MEGR-6120-30 Excela-Flo High Pressure Regulator 1-30 PSI-1/4" FNPT Inlet/Outlet (MEGR-6120-30)
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- HIGH PEAK OUTDOORS High Peak Outdoors HPERXL Hyperlight Extreme 2 Person Tent Dark Green - Extra Large (HPERXL)
- WAKEMAN Pop Up Beach Tent - Fits 2-3 People - Sun Shelter with UV Protection, Ventilation by Green (75-CMP1107)
- COLEMAN Skylodge™ 8-Person Instant Camping Tent - Blackberry (2000038276)
- LEISURE SPORTS Beach Tent, Sun Shelter for Shade with UV Protection, Water/Wind Resistant, Easy Set Up, Yellow (165179EZJ)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly and Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Pink) (248158AXH)
- NAPIER Napier Sportz Truck Tent - Full Size Crew Cab (57890)
- GIGA TENTS Comfort Folding Cot With 1 Foam Mattress (FCM)
- High Peak Outdoors Camping Equipment