Shop All Tents
High Peak Outdoors
High Peak Outdoors PC3 Pacific Crest 3 Person Tent
Mfr # PC3
Zoro # G503893359
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand High Peak Outdoors
- MFR # PC3
- Zoro # G503893359
- UPC # 66774400026
- Country of Origin China
- Category Tents
Description
The Pacific Crest 3 person tent is a great tent. It provides the perfect combination of light weight and durability. It was designed to be stable in strong winds. The huge rain cover provides a large Vestibule to keep your gear dry/protected and, if necessary, a dry place to prepare your meal. Speed clips allows this tent to be set up in all weather conditions in under three minutes. This is a complete tent package with everything needed, including the stakes.
Features- fiberglass poles
- Rainfly and Tent Body 100% Polyester PU
- 2000mm coating
- Solid and mesh doors
- Carry Bag Size: 20" x 6"
- Sleeping Area: 6.75' x 6.75' - 4'
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEBANON SEABOARD SEEDRP 25LBNat Base Fertil Bag (2757126)
- LIPPERT REGAL COVER, IDLER HEAD FRONT COVER, BLACK (643923)
- STENS Fuel Filter For Kohler Engines 24 050 13-S1 120-914 (120-914)
- AMERICAN WIRE TIE Wire Ties, 20" 16 Ga B/A , 2.5M/Bd, 2500PK (16BA20-DOMNY)
- HIGH PEAK OUTDOORS High Peak Outdoors HPERXL Hyperlight Extreme 2 Person Tent Dark Green - Extra Large (HPERXL)
- LEISURE SPORTS Leisure Sports 2-Person Dome Tent, Ultralight for Camping, Dual Doors and Rain Fly, Blue (547766ACL)
- LEISURE SPORTS Pop-up Tent 2-person Water Resistant Barrel Style Tent for Camping with Rain Fly And Carry Bag (Red) (144362PFZ)
- COLEMAN Carlsbad 4-Person Darkroom Tent w/Screen Room (2000033189)
- COLEMAN Sundome® 4-Person Camping Tent - Navy Blue & Grey (2000035697)
- COLEMAN Elite Montana 8 16Ft. X 7Ft. (111410)
- COGHLANS FOLDING SHOVEL COG 23""L (9065)
- High Peak Outdoors Tents