Shop All Sleeping Bags & Cots
High Peak Outdoors
High Peak Outdoors PB0 Paul Bunyan 0 Degree Sleeping Bag 2XL
Mfr # PB0
Zoro # G403761253
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High Peak Outdoors
- MFR # PB0
- Zoro # G403761253
- UPC # 66774500023
- Country of Origin China
- Category Sleeping Bags & Cots
Description
The Paul Bunyan XXL is as big as they come. It can actually accomodate two small or slender kids. It measures 60" wide by 100" in length and has a head wrap. The full-length zipper has an insulating seal along the entire length. The lining is 100% cotton flannel. Two of these bags may be zipped together to form one giant bed, or it can be used as a couples sleeping bag. The filling is dura fiber and the total weight 14 pounds.
Features- Sew-in Draft Tube and Chest Collar
- Hood With Drawstring Closure and Barrel Lock
- Two Bags Can Be Zipped Together to form one giant bed
- Two-Way Zipper and 2 Zippers
- Sleeps 2 people
- Windshield
- Anti-Snag Zipperband
- The full-length zipper has an insulating seal along the entire length.
- Thermal Collar
- Temp. Rating : 0° F / -18° C
- Bag Size: 2XL
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1" Weld On D-Ring (OTK20-0259)
- A & I PRODUCTS Classical V-Belt (1/2" X 38") 17" x3" x0.5" (A-A36)
- MAYNE Fairfield 28in Tall Planter - Black 2-Pack (7847-B)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC2)
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (C-40)
- SOLID SHELVING Rectangular Sleeping Bag Hanger (SO775510)
- KAMP-RITE TENT COT Self-Inflating Pad, 77"Lx32"Wx1"H, 9.7 lb. (SIP120)
- KEMP USA Kemp USA 10-983 Aluminum Camp Military Folding Cot; Green (10-983)
- KAMP-RITE TENT COT Kwik Cot Folding Cot (FC711)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- KAMP-RITE TENT COT Tent Cot, 1 Person, 35x31x6", Green (TC243)
- High Peak Outdoors Camping Equipment