Shop All Sleeping Bags & Cots
High Peak Outdoors
High Peak Outdoors CL20 Comfort Lite 20 Degree Sleeping Bag
Mfr # CL20
Zoro # G103898396
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand High Peak Outdoors
- MFR # CL20
- Zoro # G103898396
- UPC # 66774001230
- Country of Origin China
- Category Sleeping Bags & Cots
Description
Features
- This is a great sleeping bag for any adventure
- Comfort Lite 20 Degree Sleeping Bag
- Two-way Zipper
- Twbags can be zipped together
- Hood with drawstring closure and barrel lock
- Sewn-in draft tube and chest collar
- Capacity: 4.6 lbs
- Insulation: Dura Loft Micron
- Outer Material: Nylon Taffeta
- Liner: Nylon Taffeta
- Compression Sack: 210D Oxford Polyester
- Weight: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMAR HOSE UTILITY 5' (WA6107405)
- GILMOUR Quick Connector Hose Set (829404-1002)
- JACUZZI Jacuzzi 23257702R Replacement Pool Sight Glass (23257702R)
- STENS Flat Idler For Toro Z4200, Z4202, Z4220, Z4235, Z5000, Z5020, Z5030 (280-469)
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (C-40)
- PERFECTPITCH Paul Bunyan 0 Degree Sleeping Bag; 2XL (PE11224)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- WAKEMAN OUTDOORS Folding Camping Cot, Blue (75-CMP1131)
- COLEMAN SLEEPING COT 75"" X-FRAME (2000020274)
- KAMP-RITE TENT COT Sleeping Bag, Blue, Polyester, 3 lb., 40F (SB261)
- WAKEMAN Lightweight Sleeping Bag - Carrying Bag Included - For Adults, Kids, Camping by Outdoors (75-CMP1070)
- High Peak Outdoors Camping Equipment