Shop All Sleeping Bags & Cots
High Peak Outdoors
High Peak Outdoors C-40XL Cascade -40 Degree Sleeping Bag; Extra Large
Mfr # C-40XL
Zoro # G403761468
original price:
$319.99
15% off
Free Shipping & Returns
$270.99
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
- Brand High Peak Outdoors
- MFR # C-40XL
- Zoro # G403761468
- UPC # 856443002244
- Country of Origin China
- Category Sleeping Bags & Cots
Description
This incredible sleeping bag was designed for survival, extreme weather, and for hunters. This huge sleeping bag measures 38 inches across at the shoulders (versus 34 on the regular), with a 26 inch foot box so one can roll over without twisting the entire sleeping bag, 86 inches long so anyone can fit length-wise with plenty of room for extra clothing inside the bag. Insulation is Invista Thermolite Quallo - Double Layer, draft tube, chest collar, YKK Zippers.
Features- Cascade -40 Degree Sleeping Bag
- Bag Size: Extra Large
- Carry Weight: 9 pounds
- Size: 19 x 13 inches
- Weight: 10 lbs
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
- FIMCO 145 lb. capacity ATV Dry Material Broadcast Spreader (ATV-DMS-12V)
- ILC Replacement for Ezgo / Cushman / Textron 70648g01 (70648G01 EZGO / CUSHMAN / TEXTRON)
- SEYMOUR MIDWEST #12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle (49051)
- 3M ELECTRICAL Scotchlok 560M BLUE Instant Auto-Electric Connectors for #18-16-14 Gauge Wire - #801 Blue, 50 Pack (560M BLUE)
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (C-40)
- COLEMAN Sleeping Bag Autumn Glen Burgundy 2-in H X 33-in W X 75-in L Burgundy (2149521)
- WAKEMAN XL Sleeping Bag - 32F Comfort Rated 3-Season Sleep Bag with Hood for Hiking by Black/Red (75-CMP1073)
- SERENELIFE Camouflage Double Sleeping Bag (SLSBCA)
- MOOSE COUNTRY GEAR Moose Country Gear F0RG Frontier 0 Degree Regular Sleeping Bag (F0RG)
- KAMP-RITE TENT COT Sleeping Bag, Blue, Polyester, 5 lb., 25F (SB271)
- COLEMAN Sleeping Bag 40-60Degree (2000035897)
- High Peak Outdoors Sleeping Bags & Cots