Shop All Roller Spray Pumps
High-Flo
Diaphragm Pump, 12VDC, 2.4 gpm Max. Flow
Mfr # 5151087
Zoro # G2137818
original price:
$144.58
10% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diaphragm
- Inlet/Outlet 1/2 in to 3/8 in HB x 1/2 in MNPT
- Housing Material - Pumps Plastic
- Max. Temp - Pumps 140 Degrees F
- Max. Flow 2.4 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High-Flo
- MFR # 5151087
- Zoro # G2137818
- UPC # 733029118073
- Country of Origin China
- Category Roller Spray Pumps
Dimensions
Width (In.) | 4.0 in |
Length (In.) | 10.0 in |
Height (In.) | 4.0 in |
Intake Connection Size | 3/4 in |
Discharge Connection Size | 3/4 in |
Overall Height | 4 in |
Overall Width | 4 in |
Manufacturers Warranty Length | 2 yr Consumer or 90 day Commercial |
Overall Length | 10 in |
Description
Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Pressure (Maximum) Not Applicable, Operating Pressure (Maximum) 60 psi, Air Intake Connection Size Not Applicable, Air Intake Connection Type Not Applicable, Diaphragm Chamber Design 3, Diaphragm Material Viton, Check Valve Material Viton, Discharge Connection Size 3/4 in, Discharge Connection Type Quick Connect, Flow Rate (Maximum) 2.4 gpm, Housing Material GFPPL, Intake Connection Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Diffuser with PTFE Bushing, PP, Blue (110079-1)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 1 gpm (FS-380P, 197083)
- ARO O-Ring, 93761 (93761)
- TACO Hydronic Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-F1)
- HIGH-FLO Diaphragm Pump, 12VDC, 4.5 gpm Max. Flow (5151088)
- HIGH-FLO Diaphragm Pump, 12VDC, 1.2 gpm Max. Flow (5151086)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- SHURFLO Pump, Diaphragm, 115 Vac (2088-394-154)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-811-288)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- High-Flo Roller Spray Pumps