Shop All Baseball & Softball Equipment
High Five
High Five 315132.016.2XL Ladies Unbelted Softball Pant; Silver Gray - 2XL
Mfr # 315132.016.2XL
Zoro # G003683009
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand High Five
- MFR # 315132.016.2XL
- Zoro # G003683009
- UPC # 769647234123
- Country of Origin China
- Category Baseball & Softball Equipment
Description
Ladies Unbelted Softball Pant
Features- 11 oz 100% polyester double-knit
- Two-snap closure with nylon zipper
- 20 3/4" inseam on women's medium
- 15 1/4" inseam on girls medium
- Double-layer fabric at knee area
- Single patch pocket
- Elastic waistband with internal drawcord
- Elastic cuffs
- Color: Silver Gray
- Gender: Ladies
- Size: 2XL
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER TRUE TEMPER 000781VB Wheelbarrow Part, For RP810, BP10 and RP6DW8 Wheelbarrow (000781VB)
- BRIGGS & STRATTON Oil Cooler Hose (841999)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- HI-RUN Hi-Run Stud 24 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1010)
- CASSIDA Cassida A-C-Bag 16" x 10" Canvas Coin Bag (A-C-Bag)
- FRANKLIN SPORTS Windmill Black/White PVC Softball Glove 12 in. (22429)
- CHAMPION SPORTS Base Set, 7.3 lb., Nylon/Foam, PK3 (M300)
- PERFECTPITCH 25 lbs Dry Line Marker, Gray (PE3353275)
- PERFECTPITCH Lacrosse Equipment Bag, Red (PE2543113)
- CHAMPION SPORTS Champion Sports CBG960RH 14 in. Physical Education Glove Series - Full Right; Black (CBG960RH)
- CHAMPION SPORTS Pitchers Plate, 6.5 lb., Rubber (80)
- High Five Baseball & Softball Equipment