Shop All Farm Animal Supplies
High Country Plastics
Single Fence Feeder,
Mfr # FF-24T
Zoro # G608415562
product price: $171.99
/ea
Free Shipping & Returns
$171.99
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
- Brand High Country Plastics
- MFR # FF-24T
- Zoro # G608415562
- UPC # 642096422139
- Country of Origin United States
- Category Farm Animal Supplies
Description
High country plastics single fence feeder, ff-24t pasture and corral single animal poly fence feeder features rounded edges for animal safety and a sloped bottom to promote feed mixing and reduce feed waste. Drain plug at the very bottom allows for easy cleaning and moisture removal. Durable impact-resistant poly construction with uv protection ensures this feeder will hold up to years of use in harsh elements. Mounts easily to wood panels by simply using lag screws or it can be attached to pipe panels with our mb-20, mounting bracket kit. Which ever route you choose for installation, make sure to place washers over the lag screws or bolts for more surface contact and support.
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
- ZORO SELECT Water Hose, Inside Dia. 5/8", L 50 ft., GHT (442F17)
- ILC Replacement For Ezgo / Cushman / Textron 634270G03 (Ezgo / Cushman / Textron 634270g03)
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- TOOLITE #2 14 ga Square Point Mud/Sifting Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49503GR)
- HIGH COUNTRY PLASTICS Pannier Liners, Set of 2, (PL-2)
- HIGH COUNTRY PLASTICS Metal Salt Block Holder, , 50 Lbs (SBH)
- HIGH COUNTRY PLASTICS Wall Saddle Rack, (WSR)
- HIGH COUNTRY PLASTICS Trailer Helper, Medium, Steel, (TH)
- HIGH COUNTRY PLASTICS Grain Pan Feeder, 6 Gallon Capacity (GPF-6)
- CORONA TOOLS Corona Veterinary Liniment 16 oz. (622)
- MILLSIDE INDUSTRIES. Farm-Tuff Poly Hanging Feeder (PHF17)
- High Country Plastics Farm Animal Supplies