Shop All Entrance Mats
High Country Plastics
High Country Plastics-Grabbit Mat Mover Tool- Red 10x1.5x5.75 In
Mfr # 38003
Zoro # G003983307
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand High Country Plastics
- MFR # 38003
- Zoro # G003983307
- UPC # 642096800333
- Country of Origin United States
- Category Entrance Mats
Description
GRABBIT MAT MOVER TOOLMakes moving mats, carpet, and many other materials a simpleone-person job! Automatically adjusts to fit all sizes of mats including heavy-duty 1 inch mats. Features push button release and aggressive teeth to ensure no slipping. Saves the ache and pain on your back and hands! Contoured handle design to ensure the user a comfortable, firm grasp!
UPC : 642096800333
Color : RED
Size : 10X1.5X5.75 IN
Length : 10
Width : 1.5
Height : 5.75
Product Type : Barn & Stable Supplies - Barn And Stable Stall Mats / Stall Mats
Shipping Dimensions: 10x1.5x5.75
UPC : 642096800333
Color : RED
Size : 10X1.5X5.75 IN
Length : 10
Width : 1.5
Height : 5.75
Product Type : Barn & Stable Supplies - Barn And Stable Stall Mats / Stall Mats
Shipping Dimensions: 10x1.5x5.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Mirror Anti-Fog ; Anti-Scratch (11874-00000-20)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on White (TZES231)
- STEINER Fire Extinguisher Cover, Fits 15-30lb. (XT8)
- CAROLINA SHOE Size 11-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- FAULKNER Faulkner FLK-48704 8 x 20 in. Vineyard Multi-Purpose Mat - Blue (FLK-48704)
- DURABLE CORP 2' X 3' Charoal Entrance Mat Entrance Mat (654S23CH)
- MULTY HOME Platinum MT Utility Floor Mat, 4 ft L, 3 ft W, Ribbed Pattern, Polypropylene Rug, Tan (1005379)
- BETSY DRAKE Betsy Drake DM437G Hummingbird & Hibiscus Door Mat; Large (DM437G)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Gray Polypropylene Mat (03-193)
- RUBBER-CAL "Go Away! Scram! Leave!" Humorous Doormats Coco Mat, 18 x 30-Inch (10-106-017)
- CALLOWAY MILLS Natural, Gold, 24 W x 36 L (104132436NP)
- High Country Plastics Entrance Mats