Shop All Ink and Lead Refills
Higgins
Waterproof Pigmented Drawing Ink, Black, 32 oz Bottle
Mfr # 44204
Zoro # G4594169
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Refill(s) For Airbrushes; Brushes; Calligraphy Pens; Technical Pens
- Packing Type Bottle
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Higgins
- MFR # 44204
- Zoro # G4594169
- UPC # 14173368850
- Country of Origin United States
- Category Ink and Lead Refills
Details
Item | Ink Bottles |
Pen Ink Color | Black |
Refill(s) For | Airbrushes; Brushes; Calligraphy Pens; Technical Pens |
Packing Type | Bottle |
Capacity | 32 oz |
Description
Higgins® Waterproof Pigmented Drawing Ink, Black, 32 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 15" x 10", Kraft, 20/Bundle (10Y742)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- HIGGINS Waterproof Pigmented Drawing Ink, Black, 1oz Bottle (44201)
- PILOT Ink Refill, Fine, Black, PK2 (PIL77240)
- S.P. RICHARDS CO Refill, Gel, Energel, 1.0Mm, Rd (LR10B)
- SHARPIE Paper Mate Profile Blue Retractable Ball Point Pen 2 pk (89469)
- PARKER Refill for Roller Ball Pens, Medium, Blue Ink (1950324)
- PILOT Refill for FriXion Erasable Gel Ink Pen Assorted 3-Pk (72838)
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- Higgins Ink and Lead Refills