Shop All Ink and Lead Refills
Higgins
Waterproof Pigmented Drawing Ink, Black, 1oz Bottle
Mfr # 44201
Zoro # G6071604
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Ink Color Black
- Packing Type Bottle
- Capacity 1 oz
- Refill(s) For Airbrushes; Brushes; Calligraphy Pens; Technical Pens
- Features Water Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Higgins
- MFR # 44201
- Zoro # G6071604
- UPC # 14173368836
- Country of Origin United States
- Category Ink and Lead Refills
Details
Item | Ink Bottles |
Pen Ink Color | Black |
Packing Type | Bottle |
Capacity | 1 oz |
Refill(s) For | Airbrushes; Brushes; Calligraphy Pens; Technical Pens |
Features | Water Proof |
Description
Higgins® Waterproof Pigmented Drawing Ink, Black, 1oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Type 2120D Black Toner Bottle 11K YLD (841337)
- SAKURA Gelly Roll Moonlight Twilight & Daylight, 10PK (50649)
- ZORO SELECT 36" x 16" Open Poly Bags, 4 mil, Clear (5DHW7)
- ZEBRA PEN Mechanical Pencil, M-701, 0.7mm (59411)
- HIGGINS Waterproof Pigmented Drawing Ink, Black, 32 oz Bottle (44204)
- ZEBRA PEN JK refill 0.5mm Black 2pk (88012)
- PENTEL Hi-Polymer Lead, 0.5 mm, Fine, HB, 360/BX, Black PK (PENC25HBBX)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 3B (C505-3B)
- PENTEL Hi-Polymer Lead, 0.5 mm, Fine, H, 144/BX, Black PK (PENC505HBX)
- PICA Dry Water Soluble Multi-Use Refill Leads, Yellow, 10PK (4032)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Be, PK2 (77228)
- Higgins Ink and Lead Refills