Shop All Automotive Speakers & Amplifiers
Hifonics
Hifonics ZG12004 Zeus Gamma Series 1200W 4 Channel 4 ohm Car Audio Amplifier
Mfr # ZG12004
Zoro # G404053876
original price:
$219.99
15% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hifonics
- MFR # ZG12004
- Zoro # G404053876
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Speaker Level Audio Inputs
- Bass Remote Included
- Angled Terminals for Ease of Access
- Aluminum Heat Sink
- PWM MOSFET Power Supply
- Electronic Equalizer
- Onboard Electronic Crossover
- High Level Input
- Bass Bosst: 0 - 9dB
- Subsonic Filter: 10 - 40Hz
- Phase Shift: 0-180 Degrees
- Variable Voltage: .2 to 6V
- Frequency Response: 10Hz-500Hz
- Total Harmonic Distortion: <0.10%
- Impedance (Ohms): 4 ohm
- Watts: 1200W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 615-010 Oem Carburetor For Makita Ek7300, Ek7301 And Ek8100 Wj-131, Wj-131-1 , 395151024 (615-010)
- AFE POWER 5-1/2 F X 7 B X 5-1/2 T X 8 H IN, AIR FILTER PRO DRY S (21-90015)
- WARN INDUSTRIES HUBS LOCK OUT, HUB, PREM 1 TON (62672)
- DONOVAN Roll-Off Tarp Mighty Mesh 96in x 28ft (1801686)
- PYLE Two-Way Sound Speaker System, PL32BL (PL32BL)
- MONOPRICE Sycamore Outdoor 2.1 Speaker System with 8-inch Subwoofer and 2.5-inch (31034)
- ELECTROMAGNETICISMME 1600W 2 Ohms Car Amplifier, Orange (EL3830970)
- AUDIOPIPE Audiopipe CSL600 6.75 in. Component Car Speaker (CSL600)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- PAC Bass Blocker Pair 0-300Hz, 40Hm, 0-150 80H (BB-1PR)
- Hifonics Automotive Audio & Video