Shop All Automotive Electrical Parts
Hifonics
Hifonics ZG-1200.1D 1200W Mono Subwoofer Amplifier
Mfr # ZG1200.1D
Zoro # G804023233
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hifonics
- MFR # ZG1200.1D
- Zoro # G804023233
- UPC # 806576231134
- Country of Origin China
- Category Automotive Electrical Parts
Description
This Hifonics ZEUS Gamma ZG Series Monoblock Class D Amp delivers a maximum of 1,200 watts for serious power for your car's subwoofer. It uses Simpatico coil design (SPC) that features PWM Mosfet power supply for minimum heat and maximum current level through the Ultra-Fi output devices. The aluminum heatsink provides superior heat dissipation plus this mono amp has both RCA inputs and high levelinput to maximize installation flexibility. For serious power for your car's audio system, choose Hifonics' "Power from the Gods."
Features- 1,200 watts max
- 600 watts x 1 at 2 ohms
- 300 watts x 1 at 4 ohms
- Class D for high efficiency with big power in a small footprint
- Control of amplifier output with on-board electronic crossover to tailor specific frequencies to speakers and subwoofers
- Parametric EQ
- Frequency Response: 10 Hz to 500 Hz
- Variable Electronic Crossover: 12 dB per octave
- Variable Low Pass Crossover, 12 dB per Octave: 40 Hz to 300 Hz
- Bass Boost: 9 dB
- Phase Shift: 0 deg to 180 deg
- Subsonic Filter: 10 Hz to 40 Hz
- Country of Origin: Philippines
- Amplifier Application: Car Audio
- Audio Input Type: RCA Pair (3)
- Audio Output Type: RCA Pair
- Fuse Type: 60A
- Mounting Type: Surface Mount
- Number of Channels: 1
- RMS Output: 6W @ 2Ohm, 3W @ 4Ohm, 12W @ 1Ohm
- Bass Knob Included Yes/No: Yes
- Series Name: ZEUS GAMMA
- Peak Power Rating: 1200 watts
- Amplifier Class: D
- Total Harmonic Distortion: <10%
- Height: 2.3750 in.
- Length: 10.1250 in.
- Width: 8.25 in.
- Weight: 6.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Black PVC, 36" Length, 5/16" Lugs (4-5MBCBLA36)
- FAB FOURS BUMPER TRUCK REAR Direct Fit Mounting Hardware Included OEM Receiver Hitch And Wiring Locations 1 (FF21-T5050-1)
- WIX FILTERS Engine Coolant Filter, Wix 24070 (24070)
- LUMAPRO Miniature Lamp, 1141, 18W, S8, 12.8V, PK10 (1141-10PK)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- VISHAY Box Of 100 Resistor (RN60D1210FB14)
- SOLIDDRIVE Rack Mount Adapter (AC-SA202-RMA)
- JDN JDN: Mercedes A164 W164 Gateway Adapter for VVDI MB (PM-AW164)
- AXXESS Axxess AXDIS-GMLN29 Data Interface for GM 06 Plus with SWC (AXDIS-GMLN29)
- PHASETECH Mounting Bracket (RB22)
- PHASETECH Subwoofer, 20" H x 22" L x 17" W (POWER-FL10)
- Hifonics Automotive Electrical Parts