Shop All Automotive Electrical Parts
Hifonics
Hifonics TPS-A500.1 THOR Series Monoblock 500W Class D Amp Blue
Mfr # TPSA500.1
Zoro # G104010292
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hifonics
- MFR # TPSA500.1
- Zoro # G104010292
- UPC # 806576227397
- Country of Origin China
- Category Automotive Electrical Parts
Description
Power from the gods, pressed into a small amplifier! The THOR Series 500-Watt Monoblock Class D Amp from Hifonics delivers maximum wattage for its size. The heavy-duty extruded aluminum heat sink will keep this amp cool and prevent heat-robbing distortions from ruining the music. And it features a detachable wire harness that simplifies installation in tight spaces. Simply wire it up then plug it in!
Features- Compact powersports amp.
- Onboard equalization.
- Water-resistant.
- Marine-grade protection.
- 1 pair of RCA nickel-plated inputs.
- Aluminum heat sink.
- Includes bass remote.
- Color - Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER LHA SPE5225 Replacement/Interchange Spin-On Filter (MF0058028)
- PARKER Union, 1/2 In (62PTC-8)
- STENS Oem Replacement Belt 265-693 For Ayp 532429636 (265-693)
- SEA-DOG Rail Base Fitting Rectangular Base 90 deg 316 SS-1-7/8"x3-3/16"-1" OD (281901-1)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- PHASETECH Mounting Bracket (RB14)
- URREA Computer Memory Saber 9V style (2345)
- MAXSA INNOVATIONS Battery Powered Dual Garage Laser Park (37110)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- Hifonics Automotive Electrical