Shop All Automotive Electrical Parts
Hifonics
Hifonics TPS-A350.4 THOR Series 4-Channel 350W Class D Amp Blue
Mfr # TPSA350.4
Zoro # G204010253
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hifonics
- MFR # TPSA350.4
- Zoro # G204010253
- UPC # 806576227373
- Country of Origin China
- Category Automotive Electrical Parts
Description
Power from the gods, pressed into a small amplifier! The THOR Series 350-Watt 4-Channel Class D Amp from Hifonics delivers maximum wattage for its size. The heavy-duty extruded aluminum heat sink will keep this amp cool and prevent heat-robbing distortions from ruining the music. And it features a detachable wire harness that simplifies installation in tight spaces. Simply wire it up then plug it in!
Features- Compact powersports amp.
- Onboard equalization.
- Water-resistant.
- Marine-grade protection.
- 2 pairs of RCA nickel-plated inputs.
- Aluminum heat sink.
- Color - Blue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 66 Buick Electra Elec Fuel Pump, P4594 (P4594)
- PETERSON MANUFACTURING CAB LIGHT KIT (V118KA)
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, 1 59" x1.7" x1.7" (A-W087637-A)
- SAFEGUARD Jack Stands, Pin Style, Steel, 22 Ton Capacity (63220)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- POWERBRIGHT Modified 12V 6000W Sine Wave Inverter (PW6000-12)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- CAL-VAN TOOLS $BOOST MAX (CV560)
- POWER ACOUSTIK Power Acoustik MOFO-104X 10 in. 104X X Series Subwoofer (MOFO-104X)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- Hifonics Automotive Electrical