Hifonics

Hifonics HFEQ-2 9V 4-Band Equalizer with Line-Driver & Multiple-Source Signal Processor


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Half-Din, 4-Band Preamp EQ with Front-Rear Active Crossover Features
  • Line Driver Circuit Delivers 9-Volts of Preamp Level Signal Through the RCA'S
  • Audio Input Selector for Switching Between Headunit and Another Audio Source
  • Input Level Controls for Both the Car Radio And Any Media Device To Insure Identical Volume Levels
  • Master Volume Control of the SPL-Level for Both Sound Sources
  • Front to Rear Dual-Amp Fader
  • 2-Audio Inputs with Level Matching
  • Selectable 12DB High-Pass Crossover and Low-Pass Sub Output
  • Selectable for Mono or Stereo Subwoofer Setups
  • 45Hz Sub-Bass Control
  • 120Hz Mid-Bass Control
  • Hifonics HFEQ-2 HFEQ-2 Equalizer
Specifications
  • Color: Black
  • Type: Equalizer
  • Equalizer Bands: 4 band
  • Equalizer Frequencies: 45 - 12000 Hz
  • Built-In Crossover: Low-pass (LP), High-pass (HP)
  • Signal Boost/Cut: 12 dB
  • Max Output Level: 9 volts
  • FREQUENCY RESPONSE Frequency Response:
  • 10 - 50000 Hz Weight:
  • 1.85 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.