Shop All Corded Speakers
Hifonics
Hifonics BXS8D4 8 in. 400 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC
Mfr # BXS8D4
Zoro # G103949807
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hifonics
- MFR # BXS8D4
- Zoro # G103949807
- UPC # 806576228417
- Country of Origin China
- Category Corded Speakers
Description
This dual voice coil shallow mount subwoofer has been designed for applications where space can be an issue. With less than 3 inches of mounting depth, this subwoofer can fit under any bench seat or shallow compartment. Designed to perform optimally in small sealed applications.
Features- 400 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC
- Dimension: 0" L x 0" H x 0" W
- Rms Power Handling: 200
- Peak Power Handling: 400
- Voice Coils: 2
- Impedance: 2 X 4 Ohms
- Cut-Out: 7.24"
- Mounting Depth 2.80"
- Sensitivity (1 Watt / 1 Meter): 84Db
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPREHENSIVE Pro AV-IT Active Plenum USB A Male to A Female Cable 25 ft. (USB2-AMF-25PROAP)
- ENERGIZER Ultimate Lithium, 9V Lithium Battery, 9V DC (L522BP)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- ENERGIZER Precharged Recharg Battery, AA, NiMh, PK2 (NH15BP-2)
- HIFONICS Hifonics BXS12D4 12 in. 500 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC (BXS12D4)
- AUDIOPIPE Audiopipe APMP843CHF 8 in. 300 watt speaker Max 4 Ohm Pair (APMP843CHF)
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- ROCKFORD 15 in. Punch P2 2-Ohm DVC Subwoofer (P2D2-15)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- PYLE 6.5" In Ceiling Speaker (PDIC66)
- LOGITECH Speakers, Z150, Mltmd, Black (980-000802)
- Hifonics Corded Speakers