Shop All Corded Speakers
Hifonics
Hifonics BXS10D4 10 in. 400 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC
Mfr # BXS10D4
Zoro # G503949773
original price:
$67.15
5% off
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hifonics
- MFR # BXS10D4
- Zoro # G503949773
- UPC # 806576228424
- Country of Origin China
- Category Corded Speakers
Description
This dual voice coil shallow mount subwoofer has been designed for applications where space can be an issue. With less than 3 inches of mounting depth, this subwoofer can fit under any bench seat or shallow compartment. Designed to perform optimally in small sealed applications.
Features- 400 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC
- Dimension: 0" L x 0" H x 0" W
- Rms Power Handling: 200
- Peak Power Handling: 400
- Voice Coils: 2
- Impedance: 2 x 4 Ohms
- Cut-Out: 9.13"
- Mounting Depth: 2.95"
- Sensitivity (1 Watt / 1 Meter): 84dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah Battery for Potter Electric PFC-4410RC (ML12-12F22130)
- BUSINESS SOURCE Air Duster Cleaner, Moisture-free/Ozone Safe, 10 oz, PK 6 (BSN24306)
- BLACK BOX Edge Switch Hardened (LGH008A)
- STREAMLIGHT Flipmate Usb - Black (61500)
- HIFONICS Hifonics BXS12D4 12 in. 500 watt Brutus Series Shallow Subwoofer Max 4 Ohm DVC (BXS12D4)
- SPECO TECHNOLOGIES Speakers, 5 1/4 In, In-Ceiling, PK2 (SPCBC5)
- JBL PROFESSIONAL JBL PROFESSIONAL HM1125 1 in. 60 x 60 1-3-8 in.-18 TPI Exponential Horn (HM1125)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- SOUNDWAVE 100W ABS Power Horn Speaker (SO3259848)
- ARTESIA 30 Watts Compact Active 2.0 Studio Monitor Speakers With 4 In. Woofer (M-200)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- Hifonics Corded Speakers