Shop All Automotive Electrical Parts
Hifonics
Hifonics BG25001D Brutus Gamma Series 1 x 2500W 1 ohm Monoblock Subwoofer Car Audio Amplifier
Mfr # BG25001D
Zoro # G004045066
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hifonics
- MFR # BG25001D
- Zoro # G004045066
- Country of Origin China
- Category Automotive Electrical Parts
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Bass Remote Included
- Nickel Plated RCA's
- Low Noise Preamplifier Circuit
- Variable Electronic Crossover
- Electronic Equalizer
- Bass Boost: 0-10dB
- Subsonic Filter: 15-35Hz
- Variable Voltage: .2 to 9V
- Frequency Response: 10Hz-500Hz
- Total Harmonic Distortion (THD): <.10%
- Impedance (Ohms): 1 ohm
- Watts: 1 x 2500W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Electro-Mechanical Industrial Horn, 36V, L (370LJ-36L2)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- EPCO Strap-4Ft Transom, #COT4 (COT4)
- PEERLESS Tire Chains, Single, Bus & RV V-Bar, PK2 (QG2821)
- HIFONICS Hifonics TPS-A600.5 THOR Series 5-Channel 600W Class D Amp Blue (TPSA600.5)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- MAXSA INNOVATIONS Battery Powered Dual Garage Laser Park (37110)
- PHASETECH Rough In Bracket (RB18)
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- POWER ACOUSTIK Power Acoustik MOFO-104X 10 in. 104X X Series Subwoofer (MOFO-104X)
- Hifonics Automotive Electrical Parts