Shop All Hydraulic Filters
Hifi
SH52219 Replacement/Interchange Hydraulic Filter
Mfr # MF0896642
Zoro # G705780280
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Filter Media Glass
- Flow Direction Outside-In
- Seal Type Buna
- Height 23.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hifi
- MFR # MF0896642
- Zoro # G705780280
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 23.66 |
Details
Filter Style | Return Line |
Filter Media | Glass |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 4.65 |
OD Bottom | 4.65 |
ID Top | 2.34 |
ID Bottom | 2.34 |
Micron Rating | 5 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0915294 replaces OEM SH52219 by HIFI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 23.66in
OD Top: 4.65in
OD Bottom: 4.65in
ID Top: 2.34in
ID_Bottom: 2.34in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 23.66in
OD Top: 4.65in
OD Bottom: 4.65in
ID Top: 2.34in
ID_Bottom: 2.34in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GLOBAL GPS00402, Return Line, 10 micron, Outside-In (MF0064052)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (J-1412)
- SPEEDAIRE 3/8" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK7)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6272RS (627-2RS)
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP258, 25 micron, Outside-In (MF0066151)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V3, 3 micron, Outside-In (MF0238348)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MARADYNE FLUID POWER GROUP Filter Element, 100 Micron Cellulose (FPD50-100M)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- Hifi Hydraulic Filtration