Shop All Vehicle Bulbs & Lenses
Hide-A-Led
Concealed Led, Bullet, 2", 2 Led, Red
Mfr # ED0011R
Zoro # G9539857
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 200
- Features Two 3 Watt High Intensity LEDs Provide Exceptional Warning; 51mm Shaft Length; 12 to 24VDC; 0.5A; Self Adhesive Peel and Stick Mounting (Can Be Secured With Screws)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hide-A-Led
- MFR # ED0011R
- Zoro # G9539857
- UPC # 758379052266
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Item | Concealed Led, Bullet, 2", 2 Led, Red |
Lumens | 200 |
Features | Two 3 Watt High Intensity LEDs Provide Exceptional Warning; 51mm Shaft Length; 12 to 24VDC; 0.5A; Self Adhesive Peel and Stick Mounting (Can Be Secured With Screws) |
Description
Concealed Led,Bullet,2",2 Led,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARIA BEEDE INSTRUMENTS Euro 4" Tachometer w/Hourmeter (4000 RPM) (Diesel) (Mech Takeoff (32834)
- JENDYK Replacement Rib Nut for 1-1/8" (13/16") Budd Inner Cap Nut Removal (XLN18B)
- FAIRCHILD INDUSTRIES Edge Trim, Segmented Steel Core, .090"-.190", Black Soft Tone, 50Ft (0334-50)
- AGS Steel Brake Line Adapter, 3/16 x 8 (3/8-24 Inverted)(9/16-18 Inverted) (BLA-O370)
- HIDE-A-LED Concealed Led, 6 Led, 12-24Vdc, Amber (9013A)
- ILC Replacement for Eaton 28-6019-4 replacement light bulb lamp, 2PK (28-6019-4 EATON)
- RACE SPORT Aluminum Rocker Switch Mounting Panel For (2) Rocker Switches (RS2PRS)
- SATCO 20W MR16 Halogen Light Bulb - Medium Base - Clear Finish (S4623)
- LUMAPRO Miniature Lamp, 624, 10W, G6, 28V, PK10 (624-10PK)
- PEAK Mini Automotive Bulb S8 (2357LL-BPP)
- ILC Replacement for Bulbrite 6psb5 replacement light bulb lamp, 10PK (6PSB5 BULBRITE)
- Hide-A-Led Automotive Lighting