Shop All Vehicle Bulbs & Lenses
Hide-A-Led
Concealed Led, Bullet, 2", 2 Led, Blue
Mfr # ED0011B
Zoro # G9539988
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two 3 Watt High Intensity LEDs Provide Exceptional Warning; 51mm Shaft Length; 12 to 24VDC; 0.5A; Self Adhesive Peel and Stick Mounting (Can Be Secured With Screws)
- Lumens 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hide-A-Led
- MFR # ED0011B
- Zoro # G9539988
- UPC # 758379052259
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Item | Concealed Led, Bullet, 2", 2 Led, Blue |
Features | Two 3 Watt High Intensity LEDs Provide Exceptional Warning; 51mm Shaft Length; 12 to 24VDC; 0.5A; Self Adhesive Peel and Stick Mounting (Can Be Secured With Screws) |
Lumens | 100 |
Description
Concealed Led,Bullet,2",2 Led,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Coupler Socket (7342)
- BEDRUG 2017-C Honda Ridgeline Tailgate Mat (BMH17TG)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic, Boosting, Charging, Maintaining, For Batt. Volt.: 6, 12 (9640)
- GROCO GROCO PWSA-1251 Poly Basket Fits WSA-1250 & WSB-1250 (PWSA-1251)
- HIDE-A-LED Concealed Led, 6 Led, 12-24Vdc, Amber (9013A)
- STREAMLIGHT LENS/REFLECTOR ASSY F/75760 LIGHT-PART (SR88705)
- ILC Replacement for Brinkmann Legend 860-0420-0 Flashlight Light Bulb replacement light bulb lamp, 4PK (LEGEND 860-0420-0 FLASHLIGHT LIGHT BULB BRINKMANN)
- SEA DOG Bulb-#906 2Pc, #441906-1 (441906-1)
- ILC Replacement for Vosla W21w replacement light bulb lamp, 10PK (W21W VOSLA)
- ILC Replacement for Satco S4332 replacement light bulb lamp (S4332 SATCO)
- LUMAPRO Miniature Lamp, 904, 9.3W, T5, 13.5V, PK10 (904-10PK)
- Hide-A-Led Automotive Headlight, Signal & Tail Light Assemblies