Shop All Door Repair
Hid
ProxPro II Proximity Reader, Wiegand output, Black 18 In. Pigtail No Keypad
Mfr # 5455BKN00
Zoro # G609958181
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hid
- MFR # 5455BKN00
- Zoro # G609958181
- UPC # 840067690543
- Country of Origin United States
- Category Door Repair
Details
Item | Readers |
Finish | Black |
Material | Metal |
Description
ProxPro II Proximity Reader, Wiegand output, Black 18 In. Pigtail No Keypad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- TRIMLITE 28" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (2468ska8403)
- SARGENT Yale Indicator (SA194 26D V01)
- BEST Key Blank, BEST Lock, Standard, B2 Keyway (1AK1B217)
- STRYBUC Shower Door Slide Guide (22-71A)
- MAJOR Major: LS-12 - Set Screws For Mortise Locks, PK 10 (MJR-LS-12)
- DON-JO Scar Plate SP 135 - Duronotic (DNJ-SP-135-DU)
- BEST HINGES Bi-Fold Door Aligner # 522224 Zinc Plated Finish (BF50722C)
- PRIME-LINE Black Plastic Hat Section Screen Door Handle and Latch (Single Pack) (A 187)
- EPCO Glass Door Stick-On Pull (GP17-C)
- BALDWIN ESTATE Venetian Bronze Kits Venetian Bronze (5399.112.G)
- Hid Door Repair