Shop All Electromagnetic Lock Activation Devices
Hid
ProximityReader, 3inWx 4-5/7inHx 17/25inD
Mfr # 5395CK100
Zoro # G9186755
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang Switch Proximity Reader
- Switch Action Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
- Operating Temp. -22 Degrees to 150 Degrees F
- Color Black
- Output Wiegand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hid
- MFR # 5395CK100
- Zoro # G9186755
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 17/25 in |
Height | 4 5/7 in |
Width | 3 in |
Details
Item | Proximity Reader |
Type | Single Gang Switch Proximity Reader |
Switch Action | Wiegand Protocol Interface Compatibility with All Standard Access Control Systems |
Operating Temp. | -22 Degrees to 150 Degrees F |
Color | Black |
Output | Wiegand |
Keypad | No |
Amps AC | 110mA |
Standards | Canada/UL 294 Listed |
Cylinder | No |
Finish | Painted |
For Use With | Wiegand Protocol Interface Compatibility with All Standard Access Control Systems |
Includes | Mounting hardware |
Material | Plastic |
Input Voltage | 5 to 16V DC |
Event Audit Trail | No |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Proximity Reader, Type Single Gang Switch Proximity Reader, Switch Action Wiegand Protocol Interface, Material Plastic, Finish Painted, Depth 17/25 in, Height 4 5/7 in, Width 3 in, Color Black, Input Voltage 5 to 16V DC, Output Wiegand, Amps AC 110mA, Operating Temp. -22 Degrees to 150 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards Canada/UL 294 Listed, For Use With Wiegand Protocol Interface Compatibility with All Standard Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flange Gasket, Grade E, 3 in. (0390080034)
- DELTANA Window Sash Lock, 1-1/16" X 3" Satin Chrome (WLS9U26D)
- ZORO SELECT O-Ring, Buna N, Dash 211, 13/16, 1.074, PK25 (U38801.012.0081)
- NELSON SHIMS 32PK 8x138 Comp Shim (WC8/32/15/50-LA)
- HID Proximity Card (1326LSSMV)
- HID Proximity Reader, 5inW x 5inH x 1inD, Gray (5355AGN00)
- HID ProximityReader, 1-5/7inWx3-1/7inHx2/3inD (6008B2B07)
- HID ProximtyReadr, 3inWx4-5/7inHx17/25inD, Gry (5395CG100)
- HID Proximity Card (1346LNSMN)
- HID Proximity Reader, 1-2/3inWx6inHx1inD, Gray (5365EGP00)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Grn, Rd Button (SS2102EX-EN)
- Hid Electromagnetic Lock Activation Devices