Shop All Electromagnetic Lock Activation Devices
Hid
Proximity Reader, 1-2/3inWx6inHx1inD, Gray
Mfr # 5365EGP00
Zoro # G9186737
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mullion Frame Mounted Proximity Reader
- Switch Action Wiegand Protocol Interface Compatibility with All Standard Access Control Systems
- Output Wiegand
- Keypad No
- Operating Temp. -22 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hid
- MFR # 5365EGP00
- Zoro # G9186737
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 in |
Width | 1 2/3 in |
Height | 6 in |
Details
Item | Proximity Reader |
Type | Mullion Frame Mounted Proximity Reader |
Switch Action | Wiegand Protocol Interface Compatibility with All Standard Access Control Systems |
Output | Wiegand |
Keypad | No |
Operating Temp. | -22 Degrees to 150 Degrees F |
Cylinder | No |
Includes | Mounting hardware |
Standards | Canada/UL 294 Listed |
Amps AC | 110mA |
Material | Plastic |
Color | Gray |
For Use With | Wiegand Protocol Interface Compatibility with All Standard Access Control Systems |
Event Audit Trail | No |
Input Voltage | 5 to 16V DC |
Finish | Painted |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Proximity Reader, Type Mullion Frame Mounted Proximity Reader, Switch Action Wiegand Protocol Interface, Material Plastic, Finish Painted, Depth 1 in, Height 6 in, Width 1 2/3 in, Color Gray, Input Voltage 5 to 16V DC, Output Wiegand, Amps AC 110mA, Operating Temp. -22 Degrees to 150 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards Canada/UL 294 Listed, For Use With Wiegand Protocol Interface Compatibility with All Standard Access Control Systems, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Vertical Track 7ft. 4in., For 8ft Door, PR (T208VR)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- SIMPLEX Push Button Exit Trim, Key Override (201526D41)
- HID PROX KEY 1346LNSMN (HID-1346LNSMN)
- HID ProximityReader, 3inWx 4-5/7inHx 17/25inD (5395CK100)
- HID Proximity Card (1326LSSMV)
- HID ProximityReader, 1-5/7inWx3-1/7inHx2/3inD (6008B2B07)
- HID Proximity Reader, 5inW x 5inH x 1inD, Gray (5355AGN00)
- HID Proximity Card (1346LNSMN)
- SECURAM SMART Hub (SRAM-SH-HB01)
- Hid Electromagnetic Lock Activation Devices