Shop All Security Accessories
Hid
Card Reader
Mfr # 5395CB100
Zoro # G210056405
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HID Credential Readers
- Includes Readers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hid
- MFR # 5395CB100
- Zoro # G210056405
- UPC # 197163175765
- Country of Origin United States
- Category Security Accessories
Details
For Use With | HID Credential Readers |
Includes | Readers |
Description
ThinLine II Reader, Wiegand output, Beige 18 In. Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- BAW PLASTICS Retractable ID Badge Holder w/Belt Clip (2120-3305)
- MIGHTY MAX BATTERY YTZ10S 12V Battery Replaces Husqvarna 693 701 Enduro, Supermoto 16-19 (YTZ10S1411)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- HID Card Reader (5355AGS00)
- LAB LAB:.160 Top Pins (L160-TP)
- SABRE Fake Outdor Scurity Cmr (HS-FSCR-B)
- SEA-DOG Sea-Dog 329955-1 UHF Right Angle Cable Connector (329955-1)
- LOREX Premium 4K Rg59/Power Accessory Cable, 100 Feet (CB100UB4K)
- COMMAND ACCESS TECHNOLOGIES Command Access Power Supply (PS440B)
- SCHLAGE ELECTRONICS Card Reader (MSK 626)
- Hid Security Accessories