Shop All Wood Screws
Hickory Hardware
Wood Screw, #8, 1 in, 15 PK
Mfr # VP5000
Zoro # G606151271
product price: $2.45
/pk 15, $0.16/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hickory Hardware
- MFR # VP5000
- Zoro # G606151271
- UPC # 78555819491
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
Screw Pack Collection Screws 15 PK #8-32 X 1 Inch (15 Pack) Zinc Finish
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2377)
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 175 PK (2DWS1)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (697207-25)
- ZORO SELECT Taper Pin, Steel, 6 x 30mm, PK10 (M39012.060.0030)
- HICKORY HARDWARE Wood Screw, #8, 1-1/2 in, Zinc Plated 10 PK (VP5002)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (79162)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 345 PK (P55040-PR)
- NEWPORT FASTENERS Wood Screw, #8, 3 in, Plain Steel Flat Head Square Drive, 1500 PK (V02331-BR-1500)
- MIDWEST FASTENER Wood Screw, M6.3, 24 mm, Nickel Steel Flat Head Phillips Drive, 15 PK (35991)
- HILLMAN Wood Screw, #10, 1-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116896)
- CSH Wood Screw, #6, 1/2 in, Plain Brass Pan Head Phillips Drive, 30000 PK (0.PPC06012AB17)
- Hickory Hardware Self-Tapping Screws