Shop All Wood Screws
Hickory Hardware
Wood Screw, #8, 1-1/2 in, Zinc Plated 10 PK
Mfr # VP5002
Zoro # G306151250
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hickory Hardware
- MFR # VP5002
- Zoro # G306151250
- UPC # 78555819514
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Screw Pack Collection Screws 10 PK #8-32 X 1-1/2 Inch (10 Pack) Zinc Finish
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N01000.037.0150)
- ZORO SELECT Spring Pin, Sltd, 5/64inx1/4in, Pln, PK100 (U39100.007.0025)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/8 in Shaft Dia (SH-112SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 2400 PK (FNWIS03101250-2400BX)
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- GRK FASTENERS SHIM SCREWS 3-1/8 in. L (20161)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- HILLMAN Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive (42467)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Oval Head Slotted Drive, 30 PK (61714)
- Hickory Hardware Self-Tapping Screws